Shop All Bathroom Sink Faucets
Toto
Guinevere, Pedestal Foot Cotton
Mfr # PT970#01
Zoro # G1762094
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # PT970#01
- Zoro # G1762094
- UPC # 739268046115
- Country of Origin Indonesia
- Category Bathroom Sink Faucets
Details
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Guinevere,Pedestal Foot Cotton |
Material | Vitreous china |
Description
Item Guinevere,Pedestal Foot Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Kit Princeton M962404-0020A (M962404-0020A)
- CHICAGO FAUCET Electronic Metering Faucet with Infrared Sensor, Chrome (116.102.AB.1T)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome (TELC105R-D10E)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- Toto Bathroom Sink Faucets & Accessories