Shop All Bathroom Sink Faucets
Toto
Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome
Mfr # TLG02309U#CP
Zoro # G1761787
product price: $468.00
/ea
Free Shipping & Returns
$468.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate 1.2 gpm
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TLG02309U#CP
- Zoro # G1761787
- UPC # 739268341586
- Country of Origin China
- Category Bathroom Sink Faucets
Details
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Item | Gr 1.2 Gpm Single Side Handle Bathr |
Material | Brass |
Description
Item Gr 1.2 Gpm Single Side Handle Bathr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- LEGEND VALVE 1" X 2-1/2" BRASS NIPPLE (311-103)
- COLDER Coupler, Push In, Acetal, White (APC17004)
- MAID-O-MIST Jacobus #C 1/8" Angle (Jacobus #C 1/8" Angle)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO Unifit Trapway 10In (TSU01W.10R)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- TOTO Dispenser, Spout For Soap Dispenser (231511T1)
- TOTO 8" Mount, Promenade, 8 Ctr Lavatory, Colonial White, Colonial White (LT530.8#11)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- Toto Bathroom Sink Faucets & Accessories