Shop All Shower & Bathtub Parts
Toto
G Series Rain Shower Arm, Wall Mount Polished Chrome
Mfr # TBW07025U#CP
Zoro # G610152912
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4.75 in
- Length 18.25 in
- Color Polished Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TBW07025U#CP
- Zoro # G610152912
- UPC # 739268432185
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4.75 in |
Length | 18.25 in |
Details
Color | Polished Chrome |
Material | Brass |
Description
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We're committed to improving people's lives and for over a century, we've made products that do just that. The TOTO Rain Shower Wall Mount Arm is a shower component to fit TOTO G Series Rain Showers. This long lasting and durable accent is made of solid brass construction and finished with polished chrome plating. Simplistic and clean, this hand shower arm mount is 16 inches in length and connects the showerhead through a wall mount. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QB PRODUCTS WF3CB Frigidaire Pure Source 3, Replacement Ice & Water Filter (QB576806)
- ZEROWATER Water Replacement Fltr (ZR-001)
- NIBCO 1-1/2" x 1-1/4" NOM C x SJ Copper Adapter (901-7R)
- ZORO SELECT 7/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG8)
- TOTO Aquia Push Button Ms654 53Mm Spare Part (THU340#CP)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- TOTO Back Up Battery Pack Lithium Integrated (THP3039)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867)
- KINGSTON BRASS KX4648K8 Full Spray Square Rain Shower W/ 10" Shower Arm, Nickel (KX4648K8)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- Toto Shower & Bathtub Parts