Shop All Automatic Flush Valve Retrofit Kits
Toto
Flush Valve, Urinal, 1.0 gpf, 3/4" Inlet Sz
Mfr # TEU1GAR#CP
Zoro # G2727711
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Hydro Power
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Sensor Range Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEU1GAR#CP
- Zoro # G2727711
- UPC # 739268303294
- Country of Origin Viet Nam
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Hydro Power |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Sensor Range | Adjustable |
Battery Life | 10 yr |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Pressure Range | 15 to 125 psi |
Fixture Connection | Top Spud |
Fixture Type | Urinal |
Exposed/Concealed | Exposed |
Finish | Chrome |
Rough-In | 12 in |
Fixture Mount | Wall |
Spud Coupling | 3/4 in |
Valve Design | Piston |
Item | Automatic Flush Valve |
Series | Toto |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection Domestic Double Reducer Hex Nipple, 2 x 1-1/2 in, MNPT x MNST, Cast Brass, Dome (DMH2015F-D)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 5/16" OD, PK10 (2200-5)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/4 Inch NPT Female (FPC440)
- TOTO Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz (TEU1LAR#CP)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Automatic Flush Valve, 1.28 gal. Flush (TET1LA32#CP)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- Toto Automatic Flush Valve Retrofit Kits