Shop All Automatic Flush Valve Retrofit Kits
Toto
Flush Valve, Urinal, 0.125 gpf, 3/4" Inlet
Mfr # TEU1UAR#CP
Zoro # G2727790
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Hydro Power
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Sensor Range Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TEU1UAR#CP
- Zoro # G2727790
- UPC # 739268303270
- Country of Origin Viet Nam
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Hydro Power |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Sensor Range | Adjustable |
Battery Life | 10 yr |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Fixture Mount | Wall |
Pressure Range | 15 to 125 psi |
Item | Automatic Flush Valve |
Finish | Chrome |
Fixture Type | Urinal |
Spud Coupling | 3/4 in |
Exposed/Concealed | Exposed |
Fixture Connection | Top Spud |
Rough-In | 12 in |
Valve Design | Piston |
Series | Toto |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22062-CP)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Watts: 10 (S211YF02N5CG4)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/6 in. (900729-8)
- TOTO Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz (TEU1LAR#CP)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- ZURN EZ Flush Automatic Retro-Fit Kit For Water Closets & Urinals, ZERK-CPM (ZERK-CPM*****##*)
- Toto Automatic Flush Valve Retrofit Kits