Shop All Toilet Repair Parts
Toto
Flush Panel, Neorest, Wall Mount, White
Mfr # WT174M
Zoro # G9032130
product price: $891.00
/ea
Free Shipping & Returns
$891.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tank: Polyethylene
- Type In Wall Tank Unit
- Color White
- Material of Construction Tank: Polyethylene
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # WT174M
- Zoro # G9032130
- Country of Origin Japan
- Category Toilet Repair Parts
Details
Material | Tank: Polyethylene |
Type | In Wall Tank Unit |
Color | White |
Material of Construction | Tank: Polyethylene |
Color/Finish | White |
Gallons per Flush | 1.28, 0.9 |
Standards | ASME A112.6.2, IAPMO PS50, CSA B125.3, ASSE1002, EPA Watersense, UPC, IPC, NSPC, NPC |
Sub-Category | Accessories |
Item | Toilet Flush Panel, Neorest, Wall Mount, White |
Description
Flush Panel,Neorest,Wall Mount,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- LEGEND VALVE 3/8" X 2" BRASS NIPPLE (311-042)
- SLOAN Solis Ress-Z-C-1.6/1.1-Dfb Zurn (3375325)
- TOTO Trip Lever For St743S Sedona Beige (THU068#12)
- TOTO Tailpiece Oring Set (TH305SV106)
- TOTO Carolina Left Hand Trip Lever Brushed Nickel (THU808#BN-A)
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- TOTO Fill Valve Assembly with Rr35% (TSU83.35-A)
- TOTO Trip Lever for St774S, Oil-Rubbed Bronze (THU141#RB)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- Toto Toilet Repair Parts