Shop All Drain Components
Toto
Flapper W Clear Cone 2" PVC 186 Links Sp
Mfr # THU257
Zoro # G0324701
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 2"
- Product Type Flapper W Clear Cone 2" PVC 186 Links Sp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # THU257
- Zoro # G0324701
- UPC # 739268111165
- Country of Origin China
- Category Drain Components
Dimensions
Size | 2" |
Details
Item | Flapper With Clear Cone |
Material of Construction | PVC |
Product Type | Flapper W Clear Cone 2" PVC 186 Links Sp |
Description
Flapper W Clear Cone 2 In. PVC 186 Links Sp, Product Type Flapper W Clear Cone 2 In. PVC 186 Links Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1-1/4" x 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Class 125 (0300113008)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- SLOAN Ecos Conversion Kit, Toilet, Dual Flush, 1.6/1.1 (EBV1004A)
- HOMEWERKS 34 PVC Slip Union (512-14-34-34B)
- TOTO Piston Valve Assembly Mfv Urinal Mfv (TH323V102R)
- TOTO Remote Control Assembly Ms950Cg (THU9018)
- TOTO Push Button Assembly (THY326)
- TOTO Top Mount Seat Hardware For Skirted Toil (THU651N)
- TOTO S350E Remote Control Assembly (THU9489)
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Powdercoated Flat Black (D92K-62)
- Toto Drain Components