Shop All Toilets
Toto
EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet
Mfr # CWT4284726CMFG#MS
Zoro # G910905003
product price: $2,516.00
/ea
Free Shipping & Returns
$2,516.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 14.9375 in
- Bowl Depth 21.25 in
- Finish Matte Silver
- One Piece/Two Piece One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.9375 in |
Bowl Depth | 21.25 in |
Details
Bowl Shape | Elongated |
Finish | Matte Silver |
One Piece/Two Piece | One Piece |
Description
The TOTO EP Wall-Hung Elongated Toilet with Contemporary S7 WASHLET Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System delivers style with innovative performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Tailpieces 1-1/2X8 Sj/Dc D/Was (PP20664)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (R7H41050-PP)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 4 In (22CP-4)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- TOTO 1Pc Legato Washlet+ Toilet with Auto Flush Compatible-1.28Gpf (CST624CEFGAT40#01)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (CST243EFR#01)
- TOTO Nexus 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat (MW6424726CEFG#01)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- Toto Toilets