Shop All Automatic Flush Valve
Toto
ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome
Mfr # TET1GB#CP
Zoro # G410152884
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75 in
- Width 8.75 in
- Color Polished Chrome
- Collection ECO POWER
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TET1GB#CP
- Zoro # G410152884
- UPC # 739268435919
- Country of Origin Viet Nam
- Category Automatic Flush Valve
Dimensions
Length | 10.75 in |
Width | 8.75 in |
Details
Color | Polished Chrome |
Collection | ECO POWER |
Material | Bronze |
Description
TOTO ECOPOWER 1.6 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor eliminates ghost flushing that wastes water. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is ADA compliant. Includes flushometer valve for toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes. Purchased separately: angle stop, vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE REPAIR 4""PVC (PVC001301200)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 2nd Check Kit)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2LB31#SS)
- TOTO ECOPOWER Touchless 1.0 GPF Flushometer Valve with 14 x 12 Cover Plate Stainless Steel (TET2UB31#SS)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve with 24 In. Vacuum Breaker Set Polished Chrome (TET1GB32#CP)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- Toto Automatic Flush Valve