Shop All Automatic Flush Valve
Toto
ECOPOWER Touchless 1.0 GPF Flushometer Valve with 14 x 12 Cover Plate Stainless Steel
Mfr # TET2UB31#SS
Zoro # G310152878
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 14.5 in
- Material Bronze
- Collection ECO POWER
- Length 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TET2UB31#SS
- Zoro # G310152878
- UPC # 739268441330
- Country of Origin Viet Nam
- Category Automatic Flush Valve
Dimensions
Width | 14.5 in |
Length | 23.5 in |
Details
Color | Stainless Steel |
Material | Bronze |
Collection | ECO POWER |
Description
TOTO ECOPOWER 1.0 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. The in-wall concealed valve adds an additional level of sophistication to the commercial space. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is WaterSense certified and CA Title 20 and CalGreen compliant. The valve is also ADA compliant. Includes flushometer valve and cover plate. Purchased separately: angle stop and vacuum breaker set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P844)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve with 24 In. Vacuum Breaker Set Polished Chrome (TET1GB32#CP)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2LB31#SS)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- Toto Automatic Flush Valve