Shop All Toilets
Toto
Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount
Mfr # TET2GA31#SS
Zoro # G0322303
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color Stainless Steel
- Gallons per Flush 1.6
- Material Bronze Casting
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/16" |
Manufacturers Warranty Length | 3 Yr. Limited |
Details
Item | Ecoefv Concealed Toilet 16G W 14 X 12 |
Mounting Style | Wall |
Color | Stainless Steel |
Gallons per Flush | 1.6 |
Material | Bronze Casting |
Standards | ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; CA Title 20; ADA; CA Prop 65 |
Flushing Method | Self Powered Hydroelectric |
Description
Ecoefv Concealed Toilet 16G W 14 X 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- PARKER Hollow Hex Plug, Steel, 1/2 in, Male SAE (8 HP5ON-S)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- LEGEND VALVE 1-1/2" T-1002 BALL VALVE (101-067)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- TOTO Miniature, Display 1Pc Toilet Cotton (TCU102#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Neorest AS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8551CUMFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- Toto Toilets