Shop All Toilets
Toto
Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount
Mfr # TET2LA31#SS
Zoro # G0322364
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color Stainless Steel
- Gallons per Flush 1.28
- Material Bronze Casting
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-3/16" |
Manufacturers Warranty Length | 3 Yr. Limited |
Details
Item | Ecoefv Concealed Toilet 128G W 14 X 12 |
Mounting Style | Wall |
Color | Stainless Steel |
Gallons per Flush | 1.28 |
Material | Bronze Casting |
Standards | ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; CA Title 20; ADA; CA Prop 65 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Self Powered Hydroelectric |
Description
Ecoefv Concealed Toilet 128G W 14 X 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- FLUIDMASTER WATR HEATR CNNCTR 24"" (B1H24)
- MOEN SGL FaucetPull Spout (CA87011SRS)
- TOTO Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (C244EF#01)
- TOTO TOTO® MS854114E-01 Eco UltraMax® Elongated 1 Piece Toilet, Cotton White (MS854114E-01)
- TOTO EP ELONGATED WALLHUNG BOWL T40 COTTON WASHLET+ - 1.28 (CT428CFGT40#01)
- TOTO TOTO® CST454CEFG-01 Drake® II 2 Piece Elongated Toilet W/CEFIONTECT#174:, Cotton (CST454CEFG-01)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST784EF#01)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- Toto Toilets