Shop All Toilets
Toto
Drake Two Piece Elongated Transitional Toilet, Tornado Flush, CEFIONTECT Glaze, PREMIST
Mfr # MW7864736CEG#01
Zoro # G510905014
product price: $1,746.00
/ea
Free Shipping & Returns
$1,746.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 19.1875 in
- Bowl Depth 28.3125 in
- One Piece/Two Piece Two Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | Two Piece |
Finish | Cotton |
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF TORNADO FLUSH Toilet with S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- KOHLER FLUSH VALVE KIT 2"" (RGP1188998)
- LEGEND VALVE 1/2" S-1102 NO LEAD BALL VALVE (101-603NL)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COTTON (MS604124CEFG#01)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- TOTO 1PC ULTRAMAX II WASHLET+ 1.28G PF AUTOFLUSH COMP. COTTON (CST604CEFGAT40#01)
- TOTO In Wall Tank System W Copper Pipe - 1.28, 1.28/0.9 gpf, Dual Flush, Wall Mount, Matte (WT172M)
- THETFORD Thetford 92926 Porta Potti 260 Model - 90° Pump-Out Kit (92926)
- Toto Toilets