Shop All Toilets
Toto
Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open / Close Bidet Seat
Mfr # MW7764736CEG#01
Zoro # G010905040
product price: $1,705.00
/ea
Free Shipping & Returns
$1,705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.375 in
- One Piece/Two Piece Two Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.375 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | Two Piece |
Finish | Cotton |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.28 GPF TORNADO FLUSH Toilet with S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- PARKER 3/8" Push Acetal Ball Check Valve (A6VC6-MG)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- WATTS Repair Kit 2" 25Aub-Rk (0864946)
- TOTO DRAKE II WITH SS124 1.28GPFCOTTON (MS454124CEFG#01)
- TOTO Washlet G450 0.8 / 1 GPF Dual Flush One Piece Elongated Chair Height Toilet - Bidet Seat Included (MS922CUMFG01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- TOTO 1Pc Nexus 1.28Gpf Washlet+ Cot Ton (CST642CEFGAT40#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- TOTO Toilet Bowl, 1.0 gpf, Round, Cotton (C453CUFG#01)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- Toto Toilets