Shop All Toilets
Toto
Drake Two Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, CEFIONTECT Glaze
Mfr # MW7764726CSG#01
Zoro # G110905094
product price: $1,580.00
/ea
Free Shipping & Returns
$1,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.3125 in
- Finish Cotton
- One Piece/Two Piece Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | Two Piece |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Wall Thickness: 1/32" (3CCJ3)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-8)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- TOTO AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4264726CMFG#MS)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- TOTO IWT SYSTEM W/ COPPER PIPE - 1. 28 & .9GPF FOR CCT & AUTOFLUSH (WT173MA)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- Toto Toilets