Shop All Toilet Bowls
Toto
Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige
Mfr # C775CEFG#12
Zoro # G209074632
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sedona Beige
- Material Vitreous China
- Width 14 in
- Bowl Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # C775CEFG#12
- Zoro # G209074632
- UPC # 739268402973
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Width | 14 in |
Bowl Depth | 14 in |
Details
Color | Sedona Beige |
Material | Vitreous China |
Description
The TOTO Drake round Tornado Flush toilet bowl with CeFiONtect is designed for use with compatible Drake tanks. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This Drake bowl is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size (413015)
- LEGRIS Barbed, Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3182 06 00)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1/2)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Bone (CT446CEGNT40#03)
- TOTO Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C775CEFG#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEFG#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-528)
- Toto Toilet Bowls