Shop All Toilets
Toto
Drake II 1 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto / Open Close Bidet Seat
Mfr # MW4544736CUFG#01
Zoro # G510905083
product price: $1,974.00
/ea
Free Shipping & Returns
$1,974.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 16 in
- Bowl Depth 28.5 in
- One Piece/Two Piece Two Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 in |
Bowl Depth | 28.5 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | Two Piece |
Finish | Cotton |
Description
The TOTO T40 WASHLET+ Drake II 1G Two-Piece Elongated 1.0 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL KIT (W4-32-32U)
- PARKER TRIPLE-LOK CAP (6 FNTX-S)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- TOTO TOTO® CST744SLR-12 Drake® Elongated ADA Bowl & Tank, Sedona Beige (CST744SLR-12)
- TOTO Nexus 1 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST and Light (MW6424736CUFGA#01)
- TOTO Washlet G450 0.8 / 1 GPF Dual Flush One Piece Elongated Chair Height Toilet - Bidet Seat Included (MS922CUMFG01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (MS854114E#12)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- TOTO Nexus 1.28 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, PREMIST (MW4424726CEFGA#01)
- Toto Toilets