Shop All Toilet Tanks
Toto
Drake II 1 GPF Toilet Tank Only, Left Hand Lever, Bone
Mfr # ST453UA#03
Zoro # G209074670
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Color Bone
- Height 13.875 in
- Material Vitreous China
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST453UA#03
- Zoro # G209074670
- UPC # 739268403864
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 16 in |
Height | 13.875 in |
Depth | 8 in |
Details
Color | Bone |
Material | Vitreous China |
Description
The TOTO Drake II 1G and Vespin II 1G, 1.0 GPF Auto Flush Compatible Toilet Tank is designed for use with the Drake II or Vespin II bowl. This tank model offers hands-free, auto flush compatibility when used with the compatible T40 WASHLET+ Ready bowl and WASHLET electronic bidet seat. The Drake II 1G and Vespin II 1G tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Drake II 1G and Vespin II 1G ST453UA tank is designed to be used with Drake II and Vespin II bowls only.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Sloan O Ring For Tail Piece (8009954)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 6" L (ZUSA-PF-15423)
- DIXON Legris Nylon Push-In Union, 1/4" (31065600)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Ebony (ST776SA#51)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST243E#01)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- Toto Toilet Tanks