Shop All Toilet Bowls
Toto
Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton
Mfr # C776CEFGT40#01
Zoro # G109074831
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cotton
- Material Vitreous China
- Width 14 in
- Bowl Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # C776CEFGT40#01
- Zoro # G109074831
- UPC # 739268402874
- Country of Origin Viet Nam
- Category Toilet Bowls
Dimensions
Width | 14 in |
Bowl Depth | 14 in |
Details
Color | Cotton |
Material | Vitreous China |
Description
The TOTO Drake elongated universal height Tornado Flush toilet bowl with CeFiONtect, Washlet+ ready is designed for a Washlet+ connection and features a channel on the bowl surface to run your Washlet supply line and power cord for the purpose of concealing them. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The Washlet+ TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake offers TOTO Washlet+ compatibility for when you are ready to upgrade. The Drake is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or Washlet+ electronic bidet seat.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Hose And Valve Body Assembly (1234688)
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- PARKER Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-30)
- CHARLOTTE PIPE AND FOUNDRY 3/4 in. Spigot X 3/4 in. D Socket CPVC 90 Degree Street Elbow (CTS023040800)
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige (C776CEFG#12)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEFG#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGN#01)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- Toto Toilet Bowls