Shop All Toilet Bowls
Toto
Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Bone
Mfr # C776CEG#03
Zoro # G509074691
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bone
- Material Vitreous China
- Width 14 in
- Bowl Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # C776CEG#03
- Zoro # G509074691
- UPC # 739268402904
- Country of Origin Viet Nam
- Category Toilet Bowls
Dimensions
Width | 14 in |
Bowl Depth | 14 in |
Details
Color | Bone |
Material | Vitreous China |
Description
The TOTO Drake elongated Tornado Flush toilet bowl with CeFiONtect is designed for use with compatible Drake tanks. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. When paired with the correct tank, the toilet can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX CRIMP TOOL 1/2""&3/4"" (23251)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- KINGSTON BRASS KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5978FL)
- TECHNIFIT Fitting, PTC, Extended Male Elbow, 6mm x M5 x 0.8 (PLL06-M5)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony (C776CEF#51)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- TOTO Neorestl, Ah Rh Bowl Unit S Beige - Ms989, 0.8/1.0 gpf, Floor Mount, Elongated, Sedona Beige (CT989CUMFG#12)
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- KOHLER Wellworth Elongated Bowl (4198-7)
- Toto Toilet Bowls