Toto

Drake Elongated Toilet Bowl Only, Cotton


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Toto
  • MFR # C776CEFGT40.10#01
  • Zoro # G509074981
  • UPC #
    739268402959
  • Country of Origin Viet Nam
  • Category Toilet Bowls

Description

The TOTO Drake elongated universal height Tornado Flush toilet bowl with 10 in. rough-in and CeFiONtect, Washlet+ ready is designed for a Washlet+ connection and features a channel on the bowl surface to run your Washlet supply line and power cord for the purpose of concealing them. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. The Washlet+ TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake offers TOTO Washlet+ compatibility for when you are ready to upgrade. The Drake is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or Washlet+ electronic bidet seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.