Shop All Toilets
Toto
Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat
Mfr # MW7764736CSGA#01
Zoro # G210905062
product price: $1,819.00
/ea
Free Shipping & Returns
$1,819.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.3125 in
- Finish Cotton
- One Piece/Two Piece Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | Two Piece |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- VIEGA Gasket, 15564 (15564)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in x 3/4 in Tube Size, Polysulfone, White (3510-1012)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- TOTO Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, White (MS853113#01)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- TOTO Carlyle II One-Piece Toilet, 1.28 GPF, Washlet+ Connection (MS614124CEFG#11)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- TOTO WASHLET G450 Integrated Toilet Bowl Unit Cotton White (CT922CUMFG#01)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3577-RA-96)
- Toto Toilets