Shop All Toilets
Toto
Drake 1.6 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, EWATER+, PREMIST, Remote
Mfr # MW7764726CSGA#01
Zoro # G410904964
product price: $1,692.00
/ea
Free Shipping & Returns
$1,692.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.3125 in
- Finish Cotton
- One Piece/Two Piece Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | Two Piece |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 2", Press X FIP (9026150PC)
- KIPP Tube Clamp Joint Block W Internal Toothing For Rnd. Tubes A=30, Plastic Black, Comp:Steel Electro (K0484.30)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085402)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- TOTO Drake II 1 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto / Open Close Bidet Seat (MW4544736CUFG#01)
- TOTO Guinevere 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, Tornado Flush (MW9744724CEFGA#01)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, Tornado Flush, CEFIONTECT, and EWATER+ (MW7764736CSFG.10#01)
- TOTO Nexus 1 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST and Light (MW6424736CUFGA#01)
- TOTO Modular Roughin For Nexus Bowl (TSU02W.12)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- Toto Toilets