Shop All Toilets
Toto
Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, Tornado Flush, CEFIONTECT, and EWATER+
Mfr # MW7764736CSFG.10#01
Zoro # G810904991
product price: $1,773.00
/ea
Free Shipping & Returns
$1,773.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.3125 in
- One Piece/Two Piece Two Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | Two Piece |
Finish | Cotton |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF Universal Height TORNADO FLUSH Toilet with S7A Bidet Seat, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (847-040)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-16721)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Floor Mount (TET2GA33#SS)
- TOTO Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT, EWATER+, and PREMIST (MW7864726CEFGA#01)
- TOTO AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4264726CMFG#MS)
- TOTO Retainer Sleeve (THP4615)
- TOTO 1PC CAROLINA II SKIRTED T-FLUS H CEFIONTECT - COTTON (MS644124CEFG#01)
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (TET2LA32#SS)
- KOHLER Toilet Bowl, 1.1 / 1.28 / 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96053)
- Toto Toilets