Shop All Toilets
Toto
Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, CEFIONTECT and EWATER+
Mfr # MW7764736CSFGA.10#01
Zoro # G510904987
product price: $1,886.00
/ea
Free Shipping & Returns
$1,886.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 17.1875 in
- Bowl Depth 28.3125 in
- Finish Cotton
- One Piece/Two Piece Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | Two Piece |
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF Universal Height TORNADO FLUSH Toilet with Auto Flush, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 90 elbow, 2" x 2" (25226)
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv2Spig1.5H (PVC001071000)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- TOTO WASHLET G450 Integrated Toilet Bowl Unit Cotton White (CT922CUMFG#01)
- TOTO Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01S)
- TOTO DRAKE II WITH SS124 1.28GPFCOTTON (MS454124CEFG#01)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Universal Height Toilet Elongated Cotton White (CT725CUFG#01)
- TOTO AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4264726CMFG#MS)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, CEFIONTECT Glaze (MW7764726CSG#01)
- Toto Toilets