Shop All Toilet Tanks
Toto
Drake 1.6 GPF Toilet Tank Only, Less Seat, Colonial White
Mfr # ST776SA#11
Zoro # G209075004
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1875 in
- Color Colonial White
- Depth 7.375 in
- Height 13.4375 in
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST776SA#11
- Zoro # G209075004
- UPC # 739268402720
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 17.1875 in |
Depth | 7.375 in |
Height | 13.4375 in |
Details
Color | Colonial White |
Material | Vitreous China |
Description
The TOTO Drake 1.6 GPF toilet tank with Washlet+ Auto Flush compatibility is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-VBCP)
- WATERPIK Bracket Wall Mounting (UB-1)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- MOEN Drainage Oil Rubbed Bronze (123816ORB)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A105.020)
- Toto Toilet Tanks