Shop All Toilets
Toto
Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT, PREMIST, and EWATER+
Mfr # MW7864736CEGA#01
Zoro # G010904944
product price: $1,859.00
/ea
Free Shipping & Returns
$1,859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 19.1875 in
- Bowl Depth 28.3125 in
- One Piece/Two Piece Two Piece
- Finish Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19.1875 in |
Bowl Depth | 28.3125 in |
Details
Bowl Shape | Elongated |
One Piece/Two Piece | Two Piece |
Finish | Cotton |
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Fixture Wall Metal Push Button (HY100A-1)
- GROHE Universal Pull Out Spray (46731000)
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- RIDGID Press Tool Jaw (26163)
- TOTO Neorest NX1 0.8 / 1 GPF Dual Flush Elongated Toilet with Integrated Smart Bidet Seat (MS902CUMFG#01)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- TOTO Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet (MS8732CUMFG#01B)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet, 10 Rough-In, CEFIONTECT and EWATER+ (MW7764736CSFGA.10#01)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO AP WH TOILET W/ WASHLET C5 (CWT4263084CMFG#MS)
- Toto Toilets