Shop All Toilets
Toto
Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT, EWATER+, and PREMIST
Mfr # MW7864726CEFGA#01
Zoro # G210904980
product price: $1,769.00
/ea
Free Shipping & Returns
$1,769.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Width 19.1875 in
- Bowl Depth 28.5 in
- Finish Cotton
- One Piece/Two Piece Two Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19.1875 in |
Bowl Depth | 28.5 in |
Details
Bowl Shape | Elongated |
Finish | Cotton |
One Piece/Two Piece | Two Piece |
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- ANVIL FNPT, Malleable Iron Tee, Class 300 (0310515606)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat, and PREMIST (MW7764736CSFG#01)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- TOTO Neorest NX1 0.8 / 1 GPF Dual Flush Elongated Toilet with Integrated Smart Bidet Seat (MS902CUMFG#01)
- THETFORD Thetford 31113 Bravura Series Toilets - Water Module Service Package (31113)
- Toto Toilets