Shop All Toilet Tanks
Toto
Drake 1.28 GPF Toilet Tank Only, Less Seat, Sedona Beige
Mfr # ST776EA#12
Zoro # G109074848
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1875 in
- Color Sedona Beige
- Height 13.4375 in
- Depth 7.375 in
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST776EA#12
- Zoro # G109074848
- UPC # 739268402645
- Country of Origin United States
- Category Toilet Tanks
Dimensions
Width | 17.1875 in |
Height | 13.4375 in |
Depth | 7.375 in |
Details
Color | Sedona Beige |
Material | Vitreous China |
Description
The TOTO Drake 1.28 GPF toilet tank with Washlet+ Auto Flush compatibility is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. This Drake tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2-Bolt Clamp with Saddle, 11-12/64 to 13 in Nominal, Iron Band, Domestic (1275)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222142)
- SIOUX CHIEF PLUG RECESSED PVC 3"" (878-30PK)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST243E#01)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-0)
- Toto Toilet Tanks