Toto

C2 SW3074 Elongated Soft Close Bidet Seat, Cotton


product price: $451.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Toto
  • MFR # SW3074#01
  • Zoro # G809074490
  • UPC #
    739268391789
  • Country of Origin Malaysia
  • Category Toilet Seats

Description

The TOTO WASHLET C2 Elongated Electric Bidet Toilet Seat with PREMIST delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. Part of the newly redesigned C Series, the WASHLET C2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The controls are located on a convenient arm control panel. The C2 WASHLET features a heated SoftClose seat with three temperature settings. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The WASHLET features an air deodorizer and a warm air dryer with three temperature settings. Easy to install and includes mounting and connection hardware.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.