Shop All Toilets
This Product is Discontinued
Toto
Bowl, Elongated, Drake, 1.6GPF or Less, Wht, 1.28 gpf, Floor Mount, Elongated, Cotton (Discontinued)
Mfr # C744E#01
Zoro # G9047147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28" |
Details
Item | Bowl,Elongated,Drake,1.6GPF or Less,Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715 |
Green Environmental Attribute | EPA Water Sense |
Collection | Drake |
Description
Bowl,Elongated,Drake,1.6GPF or Less,Wht
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.