Shop All Toilets
Toto
Bowl, Drake II, Cefiontect, Cotton, 2 pcs., 1.0 gpf, Gravity Fed, Floor Mount, Elongated, Cotton
Mfr # C454CUFG#01
Zoro # G9046517
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.0
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-1/2" |
Trapway Dia. | 2 1/8 in |
Spud Connection Size | 1 1/2 in |
Bowl Height | 16" |
Bowl Width | 14-3/4" |
Rim Height | 16 1/8 in |
Description
Bowl,Drake II,Cefiontect,Cotton,2 pcs.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- BLAZING Blackzing Saddle 3/4 FPT for 1", PK25 (BS8000)
- TOTO AP WH TOILET W/ WASHLET C5 (CWT4263084CMFG#MS)
- TOTO Retainer Sleeve (THP4615)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- TOTO Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CUFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (MS853113E#11)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- Toto Toilets