Shop All Toilets
This Product is Discontinued
Toto
Bowl and Tank, 1.6 gpf, G-Max, Elongated, Cotton (Discontinued)
Mfr # CST744SL#01
Zoro # G9046858
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.6
- Material Vitreous China
- Fits Brand SoftClose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 19-7/8" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-1/8" |
Details
Item | Bowl and Tank |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | SoftClose |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65 |
Flushing Method | G-Max |
One Piece/Two Piece | Two Piece |
Collection | Drake |
Description
Bowl and Tank,Cotton,Drake,Elong,Hdcp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.