Shop All Toilets
Toto
Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # CST454CEFG#01
Zoro # G9047311
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-1/2" |
Details
Item | Bowl and Tank |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Cotton |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65; CALGreen |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Tornado Flush |
One Piece/Two Piece | Two Piece |
Collection | Drake II |
Includes | CEFIONTECT Ceramic Glaze |
Description
Bowl and Tank,Drake II,Elong,2 pcs.,C454,Wt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Gooseneck Assembly, 1" x 8" x 6", Chrome (RPG18-0213-CA)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- LEGEND VALVE 1/2" T-531 HOSE BIBB (107-164)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- TOTO 1 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (MW6043084CUFG#01)
- TOTO Carlyle II One-Piece Elongated 1.0 GPF Universal Height Toilet w/ SS124 SoftClose Seat Cotton White (MS614124CUFG#01)
- TOTO Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Close Bidet Seat (MW7764736CSGA#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4284726CMFG#MS)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- Toto Toilets