Shop All Toilet Seats
This Product is Discontinued
Toto
Bidet Toilet Seat w/PreMist, D-Shaped, Wt, With Cover, Plastic (Discontinued)
Mfr # SW2047T20#01
Zoro # G9023441
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-3/8"
- Hinge Type Concealed
- Bolt to Seat Front 20-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SW2047T20#01
- Zoro # G9023441
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-3/8" |
Seat Height | 7-3/8" |
Details
With Cover / Without Cover | With Cover |
Material | Plastic |
Hinge Type | Concealed |
Item | Bidet Toilet Seat w/PreMist,D-Shaped,Wt |
Bolt to Seat Front | 20-9/16" |
Features | Automatic Air Deodorizer |
Color | Cotton White |
Front Type | Closed |
Standards | Bowl: ASME A112.19.2/CSA B45.1, ASME A112.19.14, Washlet: ASME A112.4.2, ASME A112.18.1/CSA, Complies with California Proposition 65 Warning Requirements |
For Bowl Shape | D-Shaped |
Description
Bidet Toilet Seat w/PreMist,D-Shaped,Wt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.