Shop All Toilet Seats
Toto
Bidet Seat, With Cover, Plastic, Round, White
Mfr # SW573#01
Zoro # G6980127
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-5/16"
- Hinge Type Lift-Off
- Power Required 120VAC, 60 Hz, 835W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SW573#01
- Zoro # G6980127
- UPC # 739268232099
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-5/16" |
Seat Height | 3 15/16 in |
Power Cord Length | 3.94 ft. |
Overall Width | 15 5/16 in |
Description
Bidet Seat, For Bowl Shape Round, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 15/16 in, Bolt to Seat Front 18 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- TOTO Travel Washlet, White (HW300#W)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Toilet Seat, Elongated, White, With Cover, polypropylene, Elongated (SS124#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- Toto Toilet Seats