Shop All Toilet Seats
Toto
Bidet Seat, With Cover, Plastic, Round, Beige
Mfr # SW573#12
Zoro # G6516273
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-5/16"
- Hinge Type Lift-Off
- Power Cord Length 3.94 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SW573#12
- Zoro # G6516273
- UPC # 739268232105
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-5/16" |
Power Cord Length | 3.94 ft. |
Seat Height | 3 15/16 in |
Overall Width | 15 5/16 in |
Description
Bidet Seat, For Bowl Shape Round, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color Beige, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 3 15/16 in, Bolt to Seat Front 18 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 3Stage Whole House Water Filter Replacement Pack 3PK (F3WGB32B)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- NIBCO 3" NOM C Copper 90 Degree Elbow (607 3)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW573#01)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- TOTO Toilet Seat, Elongated, White, With Cover, polypropylene, Elongated (SS124#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#12)
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- Toto Toilet Seats