Shop All Toilet Seats
Toto
Bidet Seat, With Cover, Plastic, Elongated, White
Mfr # SW3056#01
Zoro # G6622992
product price: $1,361.00
/ea
Free Shipping & Returns
$1,361.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-1/16"
- Standards ASME A112.18.1/CSA B125.1, ASME A112.4.2, CSA C22.2 #68, UL 1431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SW3056#01
- Zoro # G6622992
- UPC # 739268335301
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-1/16" |
Seat Height | 5 in |
Power Cord Length | 3.94 ft. |
Overall Width | 15 1/16 in |
Description
Bidet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Concealed Hinge, Seat Height 5 in, Bolt to Seat Front 20 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Glass Shelf Kit, 18 (1172605-BTG)
- NDS VALVE BOX COVER GRN 6"" (D109-GL)
- KEENEY MFG Straight Val 1/2Fx1/4Cmp (2066PCLF)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP101223W-PK10)
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS114#12)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- Toto Toilet Seats