Shop All Toilet Seats
Toto
Bidet Seat, With Cover, Plastic, Elongated, White
Mfr # SW3054#01
Zoro # G6617919
product price: $1,361.00
/ea
Free Shipping & Returns
$1,361.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-1/16"
- Standards ASME A112.18.1/CSA B125.1, ASME A112.4.2, CSA C22.2 #68, UL 1431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # SW3054#01
- Zoro # G6617919
- UPC # 739268335332
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-1/16" |
Seat Height | 4 1/2 in |
Power Cord Length | 3.94 ft. |
Overall Width | 15 1/16 in |
Description
Bidet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Concealed Hinge, Seat Height 4 1/2 in, Bolt to Seat Front 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 6PK FLT Soap Stone (KH544)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE72ABCP)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW573#12)
- TOTO K300 Elongated Soft Close Bidet Seat, Sedona Beige (SW3036R#12)
- TOTO K300 WASHLET ELONGATED STANDARD CONNECT COTTON (SW3036R#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- Toto Toilet Seats