Shop All Toilet Seats
Toto
Bidet Seat, With Cover, Plastic, Elongated, Beige
Mfr # SW3056#12
Zoro # G6567528
Free Shipping & Returns
$1,565.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Material Plastic
- Width 15-1/16"
- Standards ASME A112.18.1/CSA B125.1, ASME A112.4.2, CSA C22.2 #68, UL 1431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # SW3056#12
- Zoro # G6567528
- UPC # 739268335325
- Country of Origin Malaysia
- Category Toilet Seats
Dimensions
Width | 15-1/16" |
Seat Height | 5 in |
Power Cord Length | 3.94 ft. |
Overall Width | 15 1/16 in |
Description
Bidet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Yes, Color Beige, Hinge Material Plastic, Hinge Design Concealed Hinge, Seat Height 5 in, Bolt to Seat Front 20 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- APOLLO VALVES Relief Valve (1041710)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SC134#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- TOTO C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton (SW3074T40#01)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- Toto Toilet Seats