Shop All Bath Tubs
Toto
Bath Tub, 66.9375 in L, 31.5 in W, Gloss White, Galaline Reinforced Marble
Mfr # PJY1724PWEU#GW
Zoro # G5574826
product price: $6,487.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,487.99
Free 30-Day Returns
Key Features
- Length 66.9375 in
- Width 31.5 in
- Color Gloss White
- Material Galaline Reinforced Marble
- Height 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66.9375 in |
Width | 31.5 in |
Height | 22.25 in |
Details
Item | Bath Tub |
Color | Gloss White |
Material | Galaline Reinforced Marble |
Includes | Drain |
Description
At TOTO, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We’re committed to improving people’s lives and for over a century, we’ve made products that do just that. Take relaxation to a new level with this elegantly simple drop-in soaker tub that features multi-functional design to provide a new way for easy bathing. Featuring RECLINE COMFORT that combines the feeling of floating, stability, and being enveloped all in one to enrich your experience. Equipped with a slip resistant surface, making it easy and safe to get in and out. This beautiful tub is made of Galine construction which provides high durability and a long lasting performance. Designed to coordinate effortlessly with any bathroom decor. Floor support under bath must provide a minimum of 48 lbs/square foot loading. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Requires separately sold tub filler.
Features:
•Modern and elegant design with bold lines that coordinates with any bathroom décor
•Luxuriously deep bathing well to add comfort
•RECLINE COMFORTTM Technology for an evolved experience
•Durable and long lasting construction
•Galaline resist stains, retains heat, and minimizes maintenance
•Provides advanced safety with slip-resistant surface
•Included parts: tub, overflow, and drain assembly
•Purchase Separately: Tub filler
Features:
•Modern and elegant design with bold lines that coordinates with any bathroom décor
•Luxuriously deep bathing well to add comfort
•RECLINE COMFORTTM Technology for an evolved experience
•Durable and long lasting construction
•Galaline resist stains, retains heat, and minimizes maintenance
•Provides advanced safety with slip-resistant surface
•Included parts: tub, overflow, and drain assembly
•Purchase Separately: Tub filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/FPM, Lever Handle (BYV11040A0VL000)
- SOUTHLAND 3/4 In. x 4 In. Schedule 40 Steel Black Iron Nipple (20506)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1102-L9ABCP)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- TOTO Dryer Door Ms993Cumfx992Cumfg Cotton (THU9677#01)
- TOTO Acrylic, Freestanding Aimes, Cotton Polish (ABF626N#01DCP)
- KOHLER 20201-RA-0, 60" L, 30" W (20201-RA-0)
- KOHLER 1948-LA-0, 66" L, 32" W, Acrylic (1948-LA-0)
- KOHLER Archer 72" X 36" Alcove Bath With Integral Apron And Left-Hand Drain (1125-LA-NY)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- ALFI BRAND 59" Black & White Rectangular Acrylic Free Standing Soaking Bathtub (AB8834)
- Toto Bath Tubs