Shop All Automatic Flush Valve Retrofit Kits
Toto
Automatic Flush Valve, 0.5 gal. per Flush
Mfr # TEU1LA22#CP
Zoro # G7679275
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Hydro Power
- Brand and Series Toto
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Sensor Range Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEU1LA22#CP
- Zoro # G7679275
- UPC # 739268311961
- Country of Origin China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1-1/4 in IPS |
Details
Basic Power Source | Hydro Power |
Brand and Series | Toto |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Sensor Range | Adjustable |
Battery Life | 10 yr |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, UPC |
Finish | Polished chrome |
Exposed/Concealed | Exposed |
Item | Automatic Flush Valve |
Connection Location | Top Spud |
Pressure Range | 15 to 125 psi |
Power Source | Self-Generating Hydropower |
Fixture Connection | Top Spud |
Rough-In | 7 1/4 in |
Valve Design | Piston |
Fixture Type | Urinal |
Includes | Vacuum Breaker and Angle Stop |
Spud Coupling | 3/4 in |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 1 hp (Evolution 1HP)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Flush Valve, Urinal, 1.0 gpf, 3/4" Inlet Sz (TEU1GAR#CP)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- TOTO Flush Valve, Toilet, 1.6 gpf, 1" Inlet Sz (TET1GAR#CP)
- TOTO Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz (TEU1LAR#CP)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- Toto Automatic Flush Valve Retrofit Kits