Shop All Toilets
Toto
Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony
Mfr # MS646124CEMFN#51
Zoro # G510152906
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Ebony
- Material Vitreous China
- Width 17.5 in
- Flushing Method Gravity Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.5 in |
Length (In.) | 29 in |
Details
Bowl Shape | Elongated |
Color | Ebony |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Collection | Aquia IV |
Description
The Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height WASHLET+ Ready Toilet is the epitome of modern form and function. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. The DYNAMAX TORNADO FLUSH helps to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning and the enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence; resulting in a quieter flush. The chrome center-mounted push button that sits atop the tank allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. The TOTO Aquia IV meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12 in. rough-in, but may be adapted for a 10 in. or 14 in. rough-in with the purchase of a separately sold adapter. Includes a SoftClose toilet seat #SS124. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- ZORO SELECT Index Button, Plastic Material, PK10 (32655)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Powdercoated Flat Black (D302-1-62)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- TOTO Sp Square Shape, Wall Hung, Bowl Cotton, 1.28/0.9 gpf, Wall Mount, Square, Cotton (CT449CFG#01)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COLONIAL WHITE (MS604124CEFG#11)
- TOTO VESPIN II 1G W/ SS124 -COTTON (MS474124CUFG#01)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.222)
- Toto Toilets