Shop All Toilet Tanks
Toto
Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige
Mfr # ST446EMNA#12
Zoro # G010152864
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Color Sedona Beige
- Flushing Method Gravity Flush
- Collection Aquia
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST446EMNA#12
- Zoro # G010152864
- UPC # 739268425750
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 7 in |
Details
Color | Sedona Beige |
Flushing Method | Gravity Flush |
Collection | Aquia |
Material | Vitreous China |
Description
The TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The Aquia IV tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Aquia IV tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The chrome center-mounted push button that sits atop the tank allows you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts,and water supply lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Trip Lever For St743S Ebony (THU068#51)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- Toto Toilet Tanks