Shop All Toilet Tanks
Toto
Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Ebony
Mfr # ST446EMNA#51
Zoro # G210152893
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Color Ebony
- Material Vitreous China
- Flushing Method Gravity Flush
- Collection Aquia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # ST446EMNA#51
- Zoro # G210152893
- UPC # 739268425767
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 7 in |
Details
Color | Ebony |
Material | Vitreous China |
Flushing Method | Gravity Flush |
Collection | Aquia |
Description
The TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The Aquia IV tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Aquia IV tank features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage. The chrome center-mounted push button that sits atop the tank allows you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts,and water supply lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 3/4" IPS NL T-442 (111-115NL)
- LEGEND VALVE 1/4" 90 SS304 STREET ELBOW (404-041)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZORO SELECT Union, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7509)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige (ST446EMNA#12)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST436EMNA#01)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST446EMNA#01)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- Toto Toilet Tanks