Shop All Toilet Tanks
Toto
Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White
Mfr # ST436EMNA#01
Zoro # G010152871
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Color Cotton White
- Material Vitreous China
- Collection Aquia
- Flushing Method Gravity Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST436EMNA#01
- Zoro # G010152871
- UPC # 739268425781
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 7 in |
Details
Color | Cotton White |
Material | Vitreous China |
Collection | Aquia |
Flushing Method | Gravity Flush |
Description
The TOTO Aquia IV Cube Dual Flush 1.28 and 0.9 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The smooth rectangle shape offers a modern and sleek design to complete your bathroom. Features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage, allowing you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV Cube tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV Cube includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, water supply lines, and optional WASHLET+ with Auto Flush kit purchased separately. The Aquia IV tank should be used with Aquia IV bowls.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- WATTS Pilot Rebuild Kit (26aRK)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- PLUMB PAK Plumb Pak Assorted in. D Rubber Beveled Faucet Washer 24 pk, 24PK (PP805-21)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST454ER#01)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- KOHLER Corbelle Toilet Tank, 1.28 Gpf (4143-7)
- Toto Toilet Tanks