Shop All Toilet Tanks
Toto
Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White
Mfr # ST448EMNA#01
Zoro # G610152875
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.75 in
- Color Cotton White
- Collection Aquia
- Flushing Method Gravity Flush
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # ST448EMNA#01
- Zoro # G610152875
- UPC # 739268425804
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 8.75 in |
Details
Color | Cotton White |
Collection | Aquia |
Flushing Method | Gravity Flush |
Material | Vitreous China |
Description
The TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Auto Flush Compatible Toilet Tank is designed for use with the Aquia IV dual flush bowl. The curved shape offers a contemporary and sleek design to complete your bathroom. Features TOTO's Dual-Max dual flush option, allowing you to proactively conserve water usage, allowing you to choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia tank offers TOTO T40 WASHLET+ and Auto Flush compatibility for when you are ready to upgrade to a hands-free flush system with electronic bidet seat. The Aquia IV Cube tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV Arc includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: toilet bowl, wax ring, toilet mounting bolts, and water supply lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handle Union (9D00088752)
- RINNAI Vent Extension 21.0-39.6 431/556'S (FOT-156)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- GE Reverse Osmosis Filter, PK2 (FX12P)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton (ST776EA#01)
- TOTO Drake 1.28 GPF Toilet Tank Only, Less Seat, Ebony (ST776EA#51)
- TOTO Drake 1.28 GPF Transitional Toilet Tank Only, Less Seat, Cotton (ST786EA#01)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige (ST446EMNA#12)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- TOTO Toilet Tank, 1.2 gpf, Gravity Fed, Floor Mount, White (ST243E#01)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- Toto Toilet Tanks