Shop All Shower Heads
Toto
Aimes Standard Shower Head 2.5Gpm
Mfr # TS626A#CP
Zoro # G0315960
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastics
- Flow Rate 2.5 gpm
- Width 9-5/8"
- Height 8.34375"
- Shower Head Type Single Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TS626A#CP
- Zoro # G0315960
- UPC # 739268175921
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 9-5/8" |
Height | 8.34375" |
Face Dia. | 9-5/8" |
Depth | 20-9/16" |
Details
Item | Shower Head |
Material | Brass/Plastics |
Flow Rate | 2.5 gpm |
Shower Head Type | Single Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Finish | Polished Chrome |
Features | 10" Diameter Spray Face, Single Spray Showerhead, Rubber Nozzles To Prevent Limescale Build Up |
Description
Aimes Standard Shower Head 2.5Gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414)
- ISPRING Activated CTO Carbon Block Filter Replacement Cartridge (FC15B)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- Toto Shower Heads