Shop All Toilet Repair Parts
Toto
Aimes, 1Pc Ss124, Connect Uh Cefiontect S
Mfr # MS626124CEFG#12
Zoro # G0316064
Free Shipping & Returns
$1,078.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Vitreous China
- Type High Efficiency Toilet
- Color Sedona Beige
- Material of Construction Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # MS626124CEFG#12
- Zoro # G0316064
- UPC # 739268339590
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Material | Vitreous China |
Type | High Efficiency Toilet |
Color | Sedona Beige |
Material of Construction | Vitreous China |
Color/Finish | Sedona Beige |
Gallons per Flush | 1.28 |
Standards | Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, ADA Compliant |
For Use With | WASHLET(R)+ |
Includes | Elongated Bowl with SoftClose Seat, Chrome Trip Lever |
Item | Aimes,1Pc Ss124,Connect Uh Cefiontect S |
Accessory Type | Aimes,1Pc Ss124,Connect Uh Cefiontect S |
Description
Aimes,1Pc Ss124,Connect Uh Cefiontect S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013406)
- WATTS Hot Water Recrtng System (0955800)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- TOTO Roughin For 934964974 1Piece Toilet 14 (TSU03W.14R)
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- TOTO Fill Valve Assembly with Rr35% (TSU83.35-A)
- TOTO Trip Lever for St774S, Oil-Rubbed Bronze (THU141#RB)
- TOTO Ultramax II, 1pc Tank Lid, Cotton (TCU604CRE#01)
- TOTO Bolt Cap Set 10 Sets Ea Toilets Bt500A5 (THU098#01)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- Toto Toilet Repair Parts