Shop All Bathroom Sink Faucets
Toto
8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige
Mfr # LT241.8G#12
Zoro # G1767615
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Sedona Beige
- Flow Outlet Type Rear Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT241.8G#12
- Zoro # G1767615
- UPC # 739268680814
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Sedona Beige |
Flow Outlet Type | Rear Overflow |
Item | Supreme,8 Ctr Ct Lavatory,Sedona Beige |
Material | Vitreous china |
Description
Item Supreme,8 Ctr Ct Lavatory,Sedona Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, FPT x FPT (BFAS1010TES)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H230)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- TOTO Dispenser, Spout For Soap Dispenser (231511T1)
- TOTO Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome (TELC105R-D10E)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- Toto Bathroom Sink Faucets